Shop All Pet Clothes
Petcessory
Petcessory DS1422BXL Red Woolen Turtleneck Dog Sweater - Extra Large
Mfr # DS1422BXL
Zoro # G903872046
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1422BXL
- Zoro # G903872046
- UPC # 637813749446
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Red
- Material: Cotton
- Design: Woolen
- Size: Extra Large
- Dimension: 14" x 8" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- OREGON Low-Lift Blade, 18" L, 2.5" W (91-235)
- MTD Cutting Head Asm (753-08182)
- CHAPIN Viton Sprayer Repair Kit (6-5378)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- PETRA ROC INC Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size M (BSW-S1-M)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Petcessory Pet Clothes