Shop All Pet Clothes
Petcessory
Petcessory DS1421BXL Green Woolen Turtleneck Dog Sweater - Extra Large
Mfr # DS1421BXL
Zoro # G103872020
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1421BXL
- Zoro # G103872020
- UPC # 637813749484
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Green
- Material: Cotton
- Design: Woolen
- Size: Extra Large
- Dimension: 14" x 8" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Slope Degree Indicator (1-006)
- XPOSE SAFETY 12 ft x 18 ft Tarp, Blue, Polyethylene (BT-1218-X)
- BRIGGS & STRATTON ROD-PUSH (692011)
- TOMAHAWK POWER Carburetor for TPS25 Backpack Sprayer (1E34F-2E.1A ) (TPS25-CARB)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- Petcessory Pet Clothes