Shop All Pet Clothes
Petcessory
Petcessory DS1421BS Green Woolen Turtleneck Dog Sweater - Small
Mfr # DS1421BS
Zoro # G503870718
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1421BS
- Zoro # G503870718
- UPC # 637813749453
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Green
- Material: Cotton
- Design: Woolen
- Size: Small
- Dimension: 8" x 6" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Breather Valve Cover (32 096 06-S)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- BLOEM Planter Box Sq Chocolate 18In (457185-1001)
- DB ELECTRICAL New Complete Tractor Drawbar for John Deere 5045E, 5050E R133359 (1413-0023)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Petcessory Pet Clothes