Shop All Pet Clothes
Petcessory
Petcessory DS1421BM Green Woolen Turtleneck Dog Sweater - Medium
Mfr # DS1421BM
Zoro # G803870937
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1421BM
- Zoro # G803870937
- UPC # 637813749460
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Green
- Material: Cotton
- Design: Woolen
- Size: Medium
- Dimension: 10" x 7" x 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 40LB Cert Alfalfa Cubes (1180-40111-0-0)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC31)
- STENS Stealth Trimmer Line For .095 5 Lb. Spool 380-142 (380-142)
- A & I PRODUCTS Filter Element, Air Cleaner 14" x6" x6" (A-59700-26112)
- PETRA ROC INC Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size M (BSW-S1-M)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Petcessory Pet Clothes