Shop All Pet Clothes
Petcessory
Petcessory DS1232XL Black Argyle Turtleneck Dog Sweater - Extra Large
Mfr # DS1232XL
Zoro # G303872080
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1232XL
- Zoro # G303872080
- UPC # 637813749248
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Black
- Material: Cotton
- Design: Argyle
- Size: Extra Large
- Dimension: 14" x 8" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Oil Filter (607454)
- MTD Trim Lock Seal 21 (720-05152B)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- SCHULTZ Fertilizer Slow Rose/Flr 3.5Lb (SPF48410)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- KLIPPO PET Ultra Soft Minky Monkey Pajamas Exta Large (KBD080XL)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- KLIPPO PET Ocean Pals Knit Cotton Pajamas Extra Large (KBD078XL)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- Petcessory Pet Clothes