Shop All Pet Clothes
Petcessory
Petcessory DS1232M Black Argyle Turtleneck Dog Sweater - Medium
Mfr # DS1232M
Zoro # G603870694
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1232M
- Zoro # G603870694
- UPC # 637813749224
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Black
- Material: Cotton
- Design: Argyle
- Size: Medium
- Dimension: 10" x 7" x 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- SOLO Solo Brass Flat Spray Nozzle 0065210 (65210)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- MI-T-M Oil Seal (26-0047)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- Petcessory Pet Clothes