Shop All Pet Clothes
Petcessory
Petcessory DS1202L2S Green Argyle Turtleneck Dog Sweater - Small
Mfr # DS1202L2S
Zoro # G803870777
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petcessory
- MFR # DS1202L2S
- Zoro # G803870777
- UPC # 637813749132
- Country of Origin China
- Category Pet Clothes
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Keep your dog warm to this stylish turtleneck sweater
- Made in cotton so your dog can wear it comfortably
- Machine washable
- Color: Green
- Material: Cotton
- Design: Argyle
- Size: Small
- Dimension: 8" x 6" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Silver (HC 315)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Square Recess Screw, Pack of 50 - 1", White (012-PSQ50 W 8 X 1)
- BOSMERE/PLANT STAND 16 BLK Plant Caddie (18410)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1505)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- A PETS WORLD Weatherproof Fleece Lined Dog coat Dark Pink (08192922-22)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- Petcessory Pet Clothes