Shop All Pet Bowls & Feeders
Pet Store Pros
Pet Store Pros RDB13XL Raised Double Baron Diner 18 in.- 3 Qt.
Mfr # RDB13XL
Zoro # G303971356
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Store Pros
- MFR # RDB13XL
- Zoro # G303971356
- UPC # 647697184967
- Country of Origin China
- Category Pet Bowls & Feeders
Description
The Baron Elevated Raised Double Diner Dog Bowl is a raised dog bowl feeder with a Mission Style look. This raised dog feeder will go perfectly in a home with mission style furnishing but will also blend in well with any home design. Baron Mission Style Elevated Raised Double Diner Dog Bowl allows you to give your pet food and water at the same time in this elevated double bowl set. The raised double diner dog bowl feeder set comes with non-skid plastic tips on legs.
Features- Includes durable wrought iron stand
- Rectangular Mission Style design
- Non-skid plastic tips on legs
- Sturdy Construction
- (2) Stainless steel dog bowls
- Rounded sides keep food and water centered
- Large bowl opening enable easy refilling
- Removable bowls for easy cleaning
- No sharp edges
- Height - 11 in.
- 3 Quarts
- Size - Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- TEEJET TeeJet Lawn Spray Gun (25660-4.0)
- DOWN UNDER PLANT STAND 12"" TERACOTA (10430)
- MTD Trimline 1# .065 (WLS-165)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- FARM INNOVATORS Pet- Bowl Heated 1Quart (QT-1)
- PRESTIGE PET FOOD CAN LID 2 PK (A00260)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- PAW PERFECT White Plastic 16 oz Slow Feeder For Cats/Dogs (8643)
- ON TIME FEEDERS Lifetime Feeder with 225 lb Tripod (71236)
- Pet Store Pros Pet Bowls & Feeders