Shop All Pet Bowls & Feeders
Pet Safe
Petsafe - General 536249 80 oz Current Pet Fountain; Medium
Mfr # 536249
Zoro # G203757302
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Safe
- MFR # 536249
- Zoro # G203757302
- UPC # 729849156838
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features
- Water circulates through the bowl in the form of a current, keeping water fresh
- Replaceable carbon filter made from coconut shells removes bad tastes and odors
- Submersible pump with in-line plug for easy attachment and removal
- Handgrips on side of the bowl for easy carrying and placement
- Low-voltage 12v system for safe, low power consumption
- Dishwasher safe (excluding pump)
- Color: Forest
- Capacity: 80 oz
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- DRAMM 36in Hanging Basket Watering Extension Handle (2310)
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- WESTWARD Wheel (TT10G1668WHG)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- FLY FREE ZONE,INC. 1214 36 in. Galvanized Chicken Feeder (FL29599)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- Pet Safe Pet Bowls & Feeders