Shop All Pet Crates & Carriers
Pet Pals
Pet Pals ZW52052 Modular Cage Base X-Tall with Plastic Tray S
Mfr # ZW52052
Zoro # G603959542
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Pals
- MFR # ZW52052
- Zoro # G603959542
- UPC # 721343520528
- Country of Origin China
- Category Pet Crates & Carriers
Description
This ProSelect Extra Tall Modular Cage is made from durable, powder-coated steel. Features locking dividers and locking trays. Spring-loaded doors open easily with one hand.
Strong, durable powder-coated steel construction Stackable design adds versatility Triple door latch for extra security Includes locking divider and locking trays Narrow grid floor grate for comfort and security Stackable ProSelect Professional Modular Cages allow you to design a cage bank to suit your needs. Each Modular Cage Unit is solidly constructed of heavy-duty steel with vertical and horizontal bars for added strength and security. Durable, easy-to-clean black powder-coat finish won't absorb stains or odors. Included divider locks into place and allows you to turn cage into two smaller units. Spring-loaded doors open easily with one hand and feature a triple locking latch to keep pets secure. Removable floor grates keep pets elevated above waste trays and have close wire spacing for added comfort. ABS plastic trays remove for easy cleaning and lock into place.*Cages assemble easily and disassemble for storage or transport. Optional Wheels to add mobility to the Modular Cage and three-tier Modular Cage Bank Kit are available and sold separately.
Strong, durable powder-coated steel construction Stackable design adds versatility Triple door latch for extra security Includes locking divider and locking trays Narrow grid floor grate for comfort and security Stackable ProSelect Professional Modular Cages allow you to design a cage bank to suit your needs. Each Modular Cage Unit is solidly constructed of heavy-duty steel with vertical and horizontal bars for added strength and security. Durable, easy-to-clean black powder-coat finish won't absorb stains or odors. Included divider locks into place and allows you to turn cage into two smaller units. Spring-loaded doors open easily with one hand and feature a triple locking latch to keep pets secure. Removable floor grates keep pets elevated above waste trays and have close wire spacing for added comfort. ABS plastic trays remove for easy cleaning and lock into place.*Cages assemble easily and disassemble for storage or transport. Optional Wheels to add mobility to the Modular Cage and three-tier Modular Cage Bank Kit are available and sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Stuffed Burger Press, 3-in-1 (CSBP-100)
- POULAN TRIMMER HEAD FOR PP025 (590267601)
- COWPOTS CowPots CowPots (#6 Rnd (42))
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- PAMPEREDPETS Long Spring Animal Trap (PA837459)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (48X48 BASE 24INTALL) (DB-4848)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- Pet Pals Pet Crates & Carriers