Pet Pals ZA051 38 Guardian Gear Handi-Drink 17oz Hot Pink
Mfr # ZA051 38
Zoro # G903788460
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Pals
- MFR # ZA051 38
- Zoro # G903788460
- UPC # 721343051381
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Help your customers keep pets hydrated with the portable, spill-proof Guardian Gear Handi-Drink. Just squeeze the 17-oz bottle to fill the tray with water.
The compact, portable Guardian Gear Handi-Drink keeps smaller pets supplied with fresh water on the go. Ideal for walks, hikes, car rides, camping, and trips to the beach. The patented rubber flow-control valve in the cap prevents leaks, spills, and backwash contamination. The easy-to-use, handheld design includes a plastic 17-oz water bottle, dispenser tray, and cover. Simply snap the bottle upright into the tray and squeeze the bottle to dispense water into the tray for the dog to drink. It includes a convenient belt clip and carrying strap. The bottle folds into the tray for easy portability. The Handi-Drink includes a Guardian Gearbrand hangtag with use instructions. Available in Blue, Hot Pink, and Lime colors. The Fully Stocked Handi-Drink Display with six dispensers is also available and sold separately (see item ZW11006), as is the Handi-Drink Mini (see item ZA613) for smaller pets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- SWISHER Blade-Mulcher, 17 11/16, Murray (13046)
- HALO 45 Fly Light 45W 2nd Generation (HL45/110V)
- PET PALS Heavy Stainless Steel Mirror Finish Dish 5 Qt (PE392042)
- ALLIED PRECISION HEATED PET BOWL 1 QT (1B)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- FLY FREE ZONE,INC. 1214 36 in. Galvanized Chicken Feeder (FL29599)
- VAN NESS PLASTIC MOLDING CO Hvywgt Crock Dish Small (794201)
- RED DINGO Red Dingo DB-SS-SI-LG Dog Bowl Stainless Steel; Large (DB-SS-SI-LG)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- Pet Pals Pet Bowls & Feeders