Shop All Pet Grooming & Health
Pet Pals
Pet Pals TP224 12 12 MGT Slicker Brush Double Flex Hard Teal
Mfr # TP224 12 12
Zoro # G803959021
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Pals
- MFR # TP224 12 12
- Zoro # G803959021
- UPC # 721343212027
- Country of Origin China
- Category Pet Grooming & Health
Description
Our Master Grooming Tools Flexible Slicker Brushes are available in single- or double-sided styles, with soft,hard and extra firmhandles, to tackle all grooming challenges.
Our exclusive Master Grooming Tools Flexible Slicker Brushes give you the flexibility you need to deliver superior grooming results without sacrificing your hands and wrists in the process. Flexible handles produce less stress on your hands and wrists than traditional fixed slicker brushes. Flexible brushes conform to the contour of the animal. Available in a single or double brush and with soft, hard or extra firm handles. The smaller, single-sided brushes are ideal for smaller pets, while the larger, double-sided brushes are best for larger dogs. Hard brush style is designed for tough mats, and the soft brush style is great for lighter jobs. Soft, hard and extra firmbrushes have different colors to make them easily distinguishable to busy groomers. Each brush is blister-packed for easy retail display.
Our exclusive Master Grooming Tools Flexible Slicker Brushes give you the flexibility you need to deliver superior grooming results without sacrificing your hands and wrists in the process. Flexible handles produce less stress on your hands and wrists than traditional fixed slicker brushes. Flexible brushes conform to the contour of the animal. Available in a single or double brush and with soft, hard or extra firm handles. The smaller, single-sided brushes are ideal for smaller pets, while the larger, double-sided brushes are best for larger dogs. Hard brush style is designed for tough mats, and the soft brush style is great for lighter jobs. Soft, hard and extra firmbrushes have different colors to make them easily distinguishable to busy groomers. Each brush is blister-packed for easy retail display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-12X25)
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- PET PALS Pet Pals TP560 17 TP Green Tea & Mint Shampoo 17oz (TP560 17)
- PET PALS Total Pet Health Puppy ID Collars -1Toy (TP779 10)
- PET PALS Pet Pals TP353 14 MGT Ergonomic Slicker Brush Sm (TP353 14)
- PET PALS Top Performance MediStyp Pwdr with Benzocaine 1.5oz (PE392049)
- PET PALS Top Performance Table Mat 24x48 In Blue (TP4602 48 19)
- PET PALS Pet Pals TP267 18 MGT Nail Clippers For Lrg Dogs (TP267 18)
- REGENT PRODUCTS Coastal Pet Products Rubber Curry Brush 1 CT (CO00421)
- Pet Pals Pet Grooming & Health