Shop All Pet Bowls & Feeders
Pet Life
Pet Life S2PK Red Double Water Travel Pet Bowl
Mfr # S2RD
Zoro # G403904513
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pet Life
- MFR # S2RD
- Zoro # G403904513
- UPC # 858342481205
- Country of Origin United States
- Category Pet Bowls & Feeders
Description
The DOUBLE Water Bowl for dogs and owners on the go who want more than just functionality. Made with authentic seat belt material plus a double ply waterproof interior. It will last for years and look great every time you use it. It collapses to less than 1 inch thin, Waterproof, and available in other colors. Give your pet the essentials they require in both Food & Water options! Perfect for traveling, Hiking, camping, picnics or just about any Outdoor / Indoor events. Easy to pack and Safe! Features: -Seatbelt webbing. -Ripstop nylon. Built to hold strong even when your pet accidentally bumps the bowl. -Collapsible. -Looks right at home in your car.Height: 2 Width: 4 Depth: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- LITTLE GIANT Valves Auto Anti-Siphon Plasti (TM825AS)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- AFTERMARKET 6735669 Front Step Fits Bobcat 773 T190 T180 T140 (SHN20-0246)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- PETEDGE Guardian Gear Bend-A-Bowl - Small, Orange (ZW6149 12 69)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- Pet Life Pet Bowls & Feeders