Pet Life PGA1WH Porta Gate Adjustable Folding Pet Cat Dog Gate; White - One Size
Mfr # PGA1WH
Zoro # G703778906
Product Information
- Brand Pet Life
- MFR # PGA1WH
- Zoro # G703778906
- UPC # 858342045179
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
The Pet Life Porta-Gate travel collapsible and adjustable folding dog and cat Gate is the perfect solution for those whom want an easy-to-install and expandable pet gate solution that'll work for various door opening lengths and for those who prefer the non-bulkier and heavier gates. This unique pet gate easily collapses and rolls up and takes up very little storage space. Both sided poles easily extend and grip onto any door posts or any openings. Simply twist the polls and watch the gate automatically extend and adjust to the proper width settings. When installing always make sure the rubberized grips properly grip the sided surfaces. Features a mesh zippered and polyester entrance door that simply zips open and closed for passage and safety. Short enough to step or walk over and tall enough to prevent smaller dogs and cats from passing through. Both sides of the adjustable poles feature tough rubberized grips that tightly connect to any door sidings or openings from drywall to metal, the poles themselves are composed of heavy duty metal and built-to-last and hold. User must make sure the metal poles are tightly fastened.
Specifications- Color: White
- Size: One Size
- Dimensions: 3 x 36 x 23.62 - 34.43 in.
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR NAIL GRINDER DOG MULTI (PGRDNG)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217R)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- NATIONAL HARDWARE Gate Hinge Metal Size 1 (N346-206)
- SAVORY PRIME BULLY STICK BEEF 6"" 1PK (301)
- BENEFUL Beef Beneful 3.5Lb (1780013485)
- CAROLINES TREASURES Carolines Treasures CK2368BSTJ English Bulldog Puppy Bone Shaped Treat Jar (CK2368BSTJ)
- WHISKAS Whiskas Temptations 10112728 16 oz. Seafood Medley Cat Treat (188383)
- PF HARRIS Food Grade Deatomaceous Earth (EDE-FG8)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016930 20 lbs Supreme Wild Bird Feed Red Bag; Red (16930)
- COLES WILD BIRD PRODUCTS CO Coles Wild Bird Products Co COLESGCNB05 Nutbetty Suet Blend 5 lbs. (COLESGCNB05)
- Pet Life Pet & Animal Food & Treats