Pet Life H6PKXL Hounda Accordion Metal Framed Soft-Folding Collapsible Dual-Sided Expandable Pet Dog Crate; Pink - Extra Large
Mfr # H6PKXL
Zoro # G203914712
Product Information
- Brand Pet Life
- MFR # H6PKXL
- Zoro # G203914712
- UPC # 812131031217
- Country of Origin Unknown
- Category Pet Crates & Carriers
Description
The Pet Life 'Hounda Accordion' Metal Framed Soft-Folding Collapsible Dual-Sided Expandable Pet Dog Crate is specially engineered with 3 times the lounging space. This soft folding crate features dual-sided zippers that zip open and expand on both sides like an accordion for a roomy triple lounging area experience with comfortable and breathable Sherpa-like removable resting pads that cloth hook and eye in place on each side. Both accordion-like expandable sided mesh structures feature zippers for additional pet placement. The Hounda Accordion pet crate is composed of a Durable Nylon Exo-Shell and Premium breathable mesh with a Medium-weight sturdy metallic frame that completely folds, collapses and buckles closed into place and locks into place when opened. This crate also features A zippered above-top pouch for placement of belongings and zippered frontal and panoramic entrances for easy pet placement that zips open, rolls up and cloth hook and eye's into place while offering complete ventilation and Sunview all around. Additionally this crate features above handle straps for easy carrying and a built-in safety leash holder. Spacious enough for multiple pets and perfect for travel and outdoor areas.
Features- Dual-Sided Completely Expandable Accordion-Like Crate for Triple- Internal Lounging Area, Users can choose to open 1 or 2 sides
- Simply Zips and Opens with Built-In Removable Pads on each sidewall
- Allows for plenty of Sunlight with moonroof and Side-View Entrances
- Conveniently Folds and Collapses with a Built-In Side Handle and Zippered Nylon Pouch for Convenient Storage and Travel
- Great for both Indoor and Outdoor settings and great for Multiple Pets
- Color: Pink
- Size: Extra Large
- Length: 35.8"
- Width: 24.8"
- Height: 24.8"
- Weight: 10.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMAHA Brush Grill Stainless Stel 8In (SP2403L)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- BRIGGS & STRATTON #5-1/2 Starter Rope, 500 Ft (790971)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- FIDO PET PRODUCTS Fido Pet Products FRRB-M Pet Car Seat - Red & Black Paws Cover with Medium Harness (FRRB-M)
- MILLER MFG Pet Lodge Double Door Crate XLARGE (2321-XL)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 36 Inch - 8PAN (467504)
- Pet Life Pet Crates & Carriers