Pet Life H6KHXL Hounda Accordion Metal Framed Soft-Folding Collapsible Dual-Sided Expandable Pet Dog Crate; Khaki - Extra Large
Mfr # H6KHXL
Zoro # G303902428
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life
- MFR # H6KHXL
- Zoro # G303902428
- UPC # 812131031163
- Country of Origin Unknown
- Category Pet Crates & Carriers
Description
The Pet Life 'Hounda Accordion' Metal Framed Soft-Folding Collapsible Dual-Sided Expandable Pet Dog Crate is specially engineered with 3 times the lounging space. This soft folding crate features dual-sided zippers that zip open and expand on both sides like an accordion for a roomy triple lounging area experience with comfortable and breathable Sherpa-like removable resting pads that cloth hook and eye in place on each side. Both accordion-like expandable sided mesh structures feature zippers for additional pet placement. The Hounda Accordion pet crate is composed of a Durable Nylon Exo-Shell and Premium breathable mesh with a Medium-weight sturdy metallic frame that completely folds, collapses and buckles closed into place and locks into place when opened. This crate also features A zippered above-top pouch for placement of belongings and zippered frontal and panoramic entrances for easy pet placement that zips open, rolls up and cloth hook and eye's into place while offering complete ventilation and Sunview all around. Additionally this crate features above handle straps for easy carrying and a built-in safety leash holder. Spacious enough for multiple pets and perfect for travel and outdoor areas.
Features- Dual-Sided Completely Expandable Accordion-Like Crate for Triple- Internal Lounging Area, Users can choose to open 1 or 2 sides
- Simply Zips and Opens with Built-In Removable Pads on each sidewall
- Allows for plenty of Sunlight with moonroof and Side-View Entrances
- Conveniently Folds and Collapses with a Built-In Side Handle and Zippered Nylon Pouch for Convenient Storage and Travel
- Great for both Indoor and Outdoor settings and great for Multiple Pets
- Color: Khaki
- Size: Extra Large
- Length: 35.8"
- Width: 24.8"
- Height: 24.8"
- Weight: 10.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- MTD Aircleaner Cvr Asm (753-06415)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- LOGO BRANDS Las Vegas Raiders 34oz Native Quencher Bottle (623-S34QB-63)
- PAMPEREDPETS Long Spring Animal Trap (PA837459)
- K&H PET PRODUCTS Hangin Cat Tree 4 Story Gray 12"x 22 (KH4926)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- SONGBIRD ESSENTIALS Songbird Essentials Lifting Roof Wren House (SE575)
- NATURES WAY BIRD PRODUCTS Natures Way Bird Products 66222 Cedar Series 3 Chamber Bat House Cedar (66222)
- EF Furniture Ruffluv Pet Crate End Table - Grey (482404)
- Pet Life Pet Crates & Carriers