Pet Life H5KHXS Capacious Dual Expandable Wire Dog Crate; Khaki - Extra Small
Mfr # H5KHXS
Zoro # G503959536
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life
- MFR # H5KHXS
- Zoro # G503959536
- UPC # 858342044974
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Khaki
- Size: Extra Small
- Dimensions: 13.4 x 13.4 x 19.3 in.
- Weight: 2.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- RAYPAK ProTek Shield Assembly (017960F)
- STENS Solid State Module 440-425 For Briggs & Stratton 590454 (440-425)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- JEWETT CAMERON COMPANIES Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 120"L, Black (CL 65151)
- MIDWEST METALS DOG CRATE MED 36X23X25"" (836)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- SONGBIRD ESSENTIALS Songbird Essentials Mounted Grass Roosting Pocket with Roof (SE934)
- K&H PET PRODUCTS Heated A-Frame Cat House Gray / Black 18" x 14" x 14" (3880)
- DAKOTA ALERT Dakota Alert BH-1-UF Birdhouse Unassembled Kit (DK-BH-1-UF)
- MILLER MFG Pet Lodge Double Door Crate XLARGE (2321-XL)
- Pet Life Pet Crates & Carriers