Pet Life H5KHMD Capacious Dual Expandable Wire Dog Crate; Khaki - Medium
Mfr # H5KHMD
Zoro # G503959529
Product Information
- Brand Pet Life
- MFR # H5KHMD
- Zoro # G503959529
- UPC # 858342044998
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Khaki
- Size: Medium
- Dimensions: 20.5 x 20.5 x 27.5 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VENT LID, VENTLINE PRE 08/ELIXIR 94 UP, BLACK (40177)
- AVENGER ROACH KILLER II BORIC ACID 5 oz powder 64 Boric Acid (AVGR-RCPDR5Z-01EC)
- PLEWS-EDELMANN Standard Recoil Hose 1/4 In. X 25 Ft. Yellow Di (4-25E-RET)
- CUTTER Eclipse Insect Repellent Device For Mosquitoes 0.78 lb (HG-97030)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- PET TREX Pet Trex 83-DT5276 2180 Home & Car Folding Pet Ramp (83-DT5276)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- MILLER MFG Miller Manufacturing 24in. X 24in. X 16in. Rabbit Hutch AH2424 (AH2424)
- SONGBIRD ESSENTIALS Songbird Essentials SETC101 Cedar Bluebird House (SETC101)
- Pet Life Pet Crates & Carriers