Pet Life H5GYSM Capacious Dual Expandable Wire Dog Crate; Grey - Small
Mfr # H5GYSM
Zoro # G103959592
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life
- MFR # H5GYSM
- Zoro # G103959592
- UPC # 858342045032
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Grey
- Size: Small
- Dimensions: 15.7 x 15.7 x 22.8 in.
- Weight: 2.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- ESPOMA POTTING MIX ORGNC 16QT (AP16)
- OREGON Wheel, 8X2 HDMAG RADII GRY BU3 (72-137)
- OREGON Wheel (72-106)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- PET TREX Pet Trex 83-DT5276 2180 Home & Car Folding Pet Ramp (83-DT5276)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- YML YML EF2222WHT Play Top Parrot Bird Cage in White (EF2222WHT)
- A & E CAGE A&e Cages AE-B-2620W Large Victorian Dome Top Bird Cage - White (AE-B-2620W)
- Pet Life Pet Crates & Carriers