Pet Life H5GYMD Capacious Dual Expandable Wire Dog Crate; Grey - Medium
Mfr # H5GYMD
Zoro # G903959563
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life
- MFR # H5GYMD
- Zoro # G903959563
- UPC # 858342045049
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Grey
- Size: Medium
- Dimensions: 20.5 x 20.5 x 27.5 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY GARDENER 5PK Palm Tree Spike (1010)
- OONI Koda Liquid Propane Outdoor Pizza Oven with 1 Burner, Black & Gray (8046473)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- INTERSTATE PNEUMATICS 1/4 Inch MPT x 1/4 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7165)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 44091 3-Story Cats House - Sky Blue & White (44091)
- K&H PET PRODUCTS Virtually Indestructible Ball 10 inches Assorted 10" x 10" x 10" (1010)
- CARE FREE ENZYMES Care Free Enzymes CF98555 Martin House Protector 16 oz (CF98555)
- DEMIS PRODUCTS. Demis Products 9.56 in. H X 12.5 in. W X 18 in. D Storage Crate Natural (1070248403)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- SONGBIRD ESSENTIALS Songbird Essentials SETC101 Cedar Bluebird House (SETC101)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- Pet Life Pet Crates & Carriers