Pet Life H5BLXL Capacious Dual Expandable Wire Dog Crate; Blue - Extra Large
Mfr # H5BLXL
Zoro # G803959564
Product Information
- Brand Pet Life
- MFR # H5BLXL
- Zoro # G803959564
- UPC # 858342045162
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Blue
- Size: Extra Large
- Dimensions: 24.8 x 24.8 x 35.8 in.
- Weight: 5.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- JACKS Jacks 469 Anti-Grazing Horse Muzzle (469)
- MTD Plug Asm-Mulch 42 (631-04463)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 31 X 37 (APCLPD0231)
- STEPHENS PIPE & STEEL Silver Expansion Panel, Economy Bent, Steel, Galvanized (DKS01006)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- BIRD-X Bird-X BP-CART Bird Repellent Gel - 12 Pack (BP-CART)
- AUDUBON Audubon 8914855 12 x 6.25 x 7.5 in. Red Cedar Bird House (8914855)
- ACHLA DESIGNS Achla BH-20 Bastion Bird House - Turquoise (BH-20)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- Pet Life Pet Crates & Carriers