Pet Life H5BLSM Capacious Dual Expandable Wire Dog Crate; Blue - Small
Mfr # H5BLSM
Zoro # G303959590
Product Information
- Brand Pet Life
- MFR # H5BLSM
- Zoro # G303959590
- UPC # 858342045131
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life capaciouse expandable wire folding lightweight collapsible crate is composed of heavy-duty ballistic nylon and mesh with bendable yet sturdy built-in flexible extenders that cloth hook and eye into place and hold up the 2 outer mesh expandable sides. Fully expands on both sides and collapses and folds. Perfect for multiple pets. Lightweight and great for traveling and indoor or outdoor usages. Features a spacious frontal breathable mesh entrance that rolls up and cloth hook and eye's into place, great for added sunlight visibility and exposure when opened with a back mesh window. Features dual reinforced stitching for added durability.
Specifications- Color: Blue
- Size: Small
- Dimensions: 15.7 x 15.7 x 22.8 in.
- Weight: 2.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, CMR6A (130-797)
- KOHLER Cylinder Head (#2) Kit (24 318 207-S)
- VICTOR Fly Magnet Fly Trap (M530)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- NEW AGE PET ECOFLEX Dog Crate, Gray Small (EHHC405S)
- ICONIC PET Iconic Pet 92143 24h in. Octagon Eight Panel Portable Foldable Pet Dog Cat Wire Pen (92143)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 19 X 35 (APCLPD0220)
- WOODLINK WoodLink WOODPECK Cedar Woodpecker House (24350)
- MIDWEST METALS DOG CRATE MED 36X23X25"" (836)
- AUDUBON Audubon 8914855 12 x 6.25 x 7.5 in. Red Cedar Bird House (8914855)
- Pet Life Pet Crates & Carriers