Shop All Pet Toys
Pet Life
Pet Life DT37BR Dura Chew Tugging Dog Toy; Brown - One Size
Mfr # DT37BR
Zoro # G503779004
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Pet Life Animal Dura-chew tough dog toy features a strong heavy grade exterior shell composition made with tough Nylon and Polyester fibers. Features reinforced stitching all around for enjoyable tough tug play with a strong resistance to bite while engineered to last. This toy is also water resistant and super easy to clean.
Specifications- Color: Brown
- Size: One Size
- Dimensions: 3.5 x 6.2 x 13 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Food Forti-Diet Natural Bird 5 lb (100037368)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- MUTUAL INDUSTRIES 36Inx500Ft Misf 150 Silt Fence Fabric (150-500-36)
- TOP PERFORMANCE Top Performance TP865 91 1 gal Fresh Pet Colgne Mist (TP865 91)
- MULTIPET Bark Buddies Assorted Monkey Lemur Sloth Tamarin and Koala Polyester Dog Toy Medium (58069)
- SCRUFFY Vibrating Mouse Cat Toy (32073)
- IMPERIAL CAT Imperial Cat 01132 Sleigh Scratch N Shape (1132)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- NYLABONE Flavor Frenzy Power Chew Dog Toy Cheeses (NFCS105P)
- MANHATTAN TOY TOY YODA PLUSH 12X9in. (346810)
- Pet Life Pet Toys