Shop All Pet Toys
Pet Life
Pet Life DT20RDB Frisbee Durable Chew & Fetch Teether Dog Toy; Red - One Size
Mfr # DT20RDB
Zoro # G403779067
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Pet Life Frisbee durable chew and fetch teether dog toy is composed of a specially formulated TPR material that is tough like rubber yet flexible like plastic. Perfect for summer and year round play, this toy floats in the water great for water fetch. This toy is also very durable and great for dogs while teething or helps relax the gums in elder dogs or puppies.
Specifications- Color: Red
- Size: One Size
- Dimensions: 0.7 x 8.07 x 8.07 in.
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS 55 in Metal Pick Hoof (774)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X70)
- BIRCHWOOD CASEY Silicone Gun/Reel Cloth (BC-30001)
- FISKARS DHand Digging Shovel (96696925)
- COASTAL PET Rascals Knot Rope Tug Toy Multi-colored 8.5" x 8" x 2.5" (87034RYLWDOG)
- JOLLY PETS Flex-n-Chew Squarble ORANGE 3" (4121-OR3)
- HERO USA Star Ball BLUE SMALL 2.5" (3792-BL-S)
- STEEL DOG Steel Dog Freshwater Rainbow Trout with Rope (54392-RT)
- NYLABONE Daily Dental Durable Chew (NCF803W)
- PETEDGE Zanies Smiling Toy Yellow Star 7.5 In (ZW380 12)
- HUGGLEHOUNDS HuggleFleece Pink Fleece Man Pet Toy Medium (40143)
- Pet Life Pet Toys