Shop All Pet Toys
Pet Life
Pet Life DT19RDB Bone Shaped Durable Chew & Fetch Teether Dog Toy; Red & Blue - One Size
Mfr # DT19RDB
Zoro # G803778912
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Pet Life Bone shaped durable chew and fetch teether dog toy is composed of a specially formulated TPR material that is tough like rubber yet flexible like plastic. Perfect for summer and year round play, this toy floats in the water great for water fetch. This toy is also very durable and great for dogs while teething or helps relax the gums in elder dogs or puppies.
Specifications- Color: Red & Blue
- Size: One Size
- Dimensions: 2.36 x 2.9 x 7.87 in.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- BANIXX Horse & Pet Care 16 oz. (1196)
- GOZNEY Aluminum ARC Grill Booster 15 in. L X 24 in. W (AA1784)
- CORTEX Insect Repellent, 2 oz. Weight (18-790)
- STRAIGHTCRATE Farm Friend Unstuffies Large Cow (ST1609383)
- COASTAL PET Rascals Latex Cow 3.25" (2577)
- JOLLY PETS Tug-N-Toss PURPLE 4.5" (2663-PU-4.5)
- PREFORMED LINE PRODUCTS Twistend Small Green 14 Bar 9 Semester Galvanized (785998)
- CAITEC CHASE N CHOMP Squeaker Ball Small (62020-S)
- JOLLY PETS Jolly Soccer Ball BLUE 8" (3421-BL-8)
- CHOMPERS Chomper ZD2180 12 15 Food Junkeez Avocado Plush Dog Toy - Small (ZD2180 12 15)
- Pet Life Pet Toys