Pet Life CTY1PK Natural Sisal & Jute Hanging Carpet Kitty Cat Scratcher with Toy; Pink & Grey - One Size
Mfr # CTY1PK
Zoro # G403778985
Product Information
Description
The Pet Life Paw-Pleasant Sisal and Jute hanging carpet cat scratcher is composed of natural and eco-friendly sisal and jute rope which can be wrapped around to hang on any door knobs or just about anywhere. The paw-pleasant carpet cat scratcher is even large enough to be used as a cat scratching mat or lounge. Features an included built-in cat teaser rope ball toy and entices more standing movements great for exercising and balancing when hung on the door. Perfect for maintaining proper paw health and great for traveling. Features a fun stuffed animation design on the front.
Specifications- Color: Pink & Grey
- Size: One Size
- Dimensions: 0.59 x 7.87 x 18.1 in.
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA 9" Wht Plant Bracket (85008)
- IGLOO 30qt Sportsman Cooler (49625)
- LOGO BRANDS Ohio State CB Canopy (191-42C)
- FIMCO Wireless On/Off Remote Control, 12V (7771938)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- RUFF DAWG Ruff Dawg Ball XL (3938-XL)
- VALTERRA HEFTY-HEMP ROPE (10IN), CARDED (A10-2023VP)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Re (NPB102P)
- PETEDGE Zaines Lil Yelper; Orange (ZA353 69)
- CAITEC CHASE N CHOMP Amazing Squeaker Ball 3.5" (60042-SLD-3-1/2)
- BOSS PET 52531 Soft Latex Dumbell Dog Toy (BO310215)
- Pet Life Pet Toys