Pet Life CTS6WD 2 in 1 Pill Shaped Modular Designer Cat Scratcher; Wood - One Size
Mfr # CTS6WD
Zoro # G103779077
Product Information
Description
The Pet Life Furlax Ultra Premium 2-in-1 pill shaped modern exquisite contoured cat scratcher lounger is composed of ultra-premium and durable recycled cardboard featuring Non-Toxic glue made of corn starch. Features an oval curved modern curved body-like structure, the interior piece doubles as a separate cat scratcher and can be placed within the interior as a nice modernized structure. Features up-to three separate lounging areas which makes it easy for scratching or lounging on while looking great as a home furniture piece. Constructed with superior cardboard and built-to-last longer than the conventional cat scratcher. Features a nice size large enough for multiple cats. Comes with an organic catnip device. Great for exercising and keeping paws healthy.
Specifications- Color: Wood
- Size: One Size
- Dimensions: 10.63 x 9.44 x 22.83 in.
- Weight: 7.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLANTR ARIANA CHRCL 16"" (AP16908)
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- WARMIES SLOTH PLUSH BROWN (CPJ-SLO-1)
- OUTWARD HOUND Hide-A-Squirrel Dog Toy Small Brown 5" x 5" x 5" (31001)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- NYLABONE Power Chew Textured Original Chew Toy So (NS105P)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- Pet Life Pet Toys