Pet Life CTS4BK Purresque Ultra Premium Cat Scratcher; Black - One Size
Mfr # CTS4BK
Zoro # G603779072
Product Information
Description
The Pet Life Purresque Ultra Premium designer contoured cat scratcher lounger is composed of ultra-premium and durable recycled cardboard featuring Non-Toxic glue made of corn starch. Features an actual designer modern curved cat-like figure with dual lounging areas which makes it easy for scratching or lounging on while looking great as a home furniture piece. Constructed with superior cardboard and built-to-last longer than the conventional cat scratcher. Features a nice size large enough for multiple cats. Comes with an organic catnip device. Great for exercising and keeping paws healthy.
Specifications- Color: Black
- Size: One Size
- Dimensions: 13.4 L x 11.81 W x 15.4 H
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL-GUARD PRODUCTS SnoBrum (SB73100P)
- K&H PET PRODUCTS Poultry Waterer Heated 2.5 gallon Gray, 1 (2061)
- ENERCO - MR HEATER Enerco - Mr Heater 5ft. Propane Hose Assembly F276124 (F276124)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SCHOOCHIE PET Schoochie Pet 506 Plush Gary Gator Dog Toys; 16 in. (506)
- SUPER PET Pets International Pet Igloo - 100079168 (274943)
- SCRUFFY Vibrating Mouse Cat Toy (32073)
- TURBO BY COASTAL Turbo Fishing Pole 18" (2518)
- RUFFINIT Dog Toy, L, Squirrel (16272)
- JOLLY PETS Tug-N-Toss RED 6" (2663-RE-6)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 479 10 in. Scoochzilla Chicago Pizza (479)
- Pet Life Pet Toys