Pet Life B100GNMD Air-Venture Dual-Zip Airline Approved Panoramic Circular Travel Pet Dog Carrier; Olive Green - One Size
Mfr # B100GNMD
Zoro # G803971337
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life
- MFR # B100GNMD
- Zoro # G803971337
- UPC # 812131031590
- Country of Origin Unknown
- Category Pet Crates & Carriers
Description
The Pet Life 'Air-Venture' Dual-Zip Airline Approved Panoramic Circular Travel Pet Dog Carrier features a unique cylindrical circular shaped design with space in mind. This next-generation pet carrier features a 360 degree zipper across the body for convenient pet placement access that enables the carrier to fold in half. Features Dual-Sided above-top Panoramic zippers that further zip-open for added pet placement and accessibility. Additionally the top portion is composed of superior and high-grade mesh for complete ventilation and visibility. The Air Venture also features An Above top handle bar and comes with connecting over-the-shoulder nylon straps for convenient travel. This dog carrier is also Airline Approved and perfect for travel while supplying lots of internal rounded space and height for internal movement. The inside also features a safety-leash connector.
Features- A Spacious round design for added room and Height
- Dual Zippered Entrances along the top allows for nice visibility
- Color: Olive Green
- Size: One Size
- Length: 17.71"
- Width: 17.71"
- Height: 17.71"
- Weight: 1.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- DB ELECTRICAL Steering Wheel 18" for Case International Tractor - 60070D (1704-1017)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- NYLABONE Power Chew Antler Alternative Dog Chew T (NAN103P)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- A & E CAGE A&e Cages AE-B-2620W Large Victorian Dome Top Bird Cage - White (AE-B-2620W)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- GROOMERS BEST Groomers Best GB48FG 48 x 24 in. Standard Grate (GB48FG)
- Pet Life Pet Crates & Carriers