Shop All Pet Crates & Carriers
Pet Life Llc
Pet Life LLC 3CSBK Lightweight Collapsible Safety Travel Wire Folding Pet Car Seat Carrier
Mfr # 3CSBK
Zoro # G903971336
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Life Llc
- MFR # 3CSBK
- Zoro # G903971336
- UPC # 858342066082
- Country of Origin United States
- Category Pet Crates & Carriers
Description
The Pet Life Lightweight Collapsible Wire-Folding Collapsible Dog Car Seat and Convertable Pet Dog Carrier is composed of High-Grade Tough Nylon Fabrics. This Dog Carseat Carrier Features a Zippered Mesh Sunroof along the top for Pet Placement and the Top Nylon portion entirely Zips off. Additionally this Dog Carseat Features a Dual Sided Nylon Cloth Tie Pouch. The Car-Seat Buckles Buckles easily strap-around the Car Seat for Safety and Support. This Dog Carseat Zips Open from Front to Back and Features a Built-In Leash or Harness Holder so your pet can't escape and is furthermore Collapsible and Folds to 3 inches narrow via the Collapsible Wire Folding Bars. This Multi-Purpose Car Seat can also be used also a Travel Dog Carrier as well. These car seats are extremely essential while driving your pet in any car by further decreasing any and all car related injuries that occur every second each day. Many Pet Owners don't tend to focus on the protection of our Pets while traveling in a vehicle and an item of such should be an essential requirement for all Dog Owners alike. This Dog Carseat collapses and Folds to 4 inches thin and can be carried by the included Handle Bar. Available in Multiple Colors. SIZING DIMENSIONS: (INCHES) L*W*H 16.2 * 13.4 * 12 Dimesnions: Length: Height:12.2 Width:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 150 lb. (1NXA8)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- PET LIFE LLC Pet Life LLC 1PPGYPLG All-Terrain' Lightweight Easy Folding Wire-Framed Collapsible Travel Pet Playpen (1PPGYPLG)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP6009 18 83 Contain Me Crate XS Flame (TP6009 18 83)
- ICONIC PET 30 in. Foldable Double Door Pet Dog Cat Training Crate (92139)
- SONGBIRD ESSENTIALS Flamingo Birdhouse (SE3880034)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (48X48 BASE 24INTALL) (DB-4848)
- H2H Small Wood Crate with Side Metal Handles & Metal Panel on Side of Crate - Set of 3 (H22546547)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- Pet Life Llc Pet Crates & Carriers