Pet Life Llc

Pet Life LLC 30RDXL Lightweight Adjustable 'Sporty Avalanche' Pet Coat


product price: $57.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Pet Life Sporty Avalanche Dog Coat is Composed of 100% Lightweight and Windproof High-Grade Inner and Outer Polyester Fabrics leaving you with Less Bulk and Additional Warmth. TAdditionally this Dog Coat contains Thinsulate Thermal Heat Retention Technology as light inner shell specially inserted between the Fabrics for further added warmth. This Pet Coat Features a Attached Concealed Hood that actually 'Pops Out' of the collar. This Dog Jacket also Features Adjustable Straps along the backside and can be worn during or after your dogs growth stages for additional longevity usage. This Pet Coat also Features Belly Cloth Tie closures for easy On and Off access with a Leash Slit holder located at the back of the Neck area. Available in Multiple Colors and Sizes. Sizing Guide: From Back of Neck to Tail area ("In" Inches) 8" : EXTRA SMALL 10-12": SMALL 14-16": MEDIUM 18-20": LARGE 22-24": EXTRA LARGE
  • Dimesnions:
  • Length:22.8
  • Height:18.9
  • Width:35.4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.