Shop All Pet Grooming & Health
Pet Fulfillment
Pet Fulfillment 015VET-60S Aller G-3 Capsules for Small Breed Dogs and Cats
Mfr # 015VET-60S
Zoro # G003901806
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Fulfillment
- MFR # 015VET-60S
- Zoro # G003901806
- Country of Origin China
- Category Pet Grooming & Health
Description
AllerG- 3 Fatty Acid supplements are derived from wild cold water fish, for the purest omega-3 supplement available for dogs and cats. AllerG-3 is the only fish oil supplement to achieve USP ingredient verification. Omega-3 fatty acids help maintain skin health, glossy coats, promote cardiovascular health, and may be helpful in reducing the inflammation associated with arthritis.
AllerG-3 is 100% omega-3 and does not contain any of the other omega fatty acids that studies show may actually promote skin inflammation. Also contains vitamins A and E, antioxidants which help decrease free radical damage caused by inflammation. Omega -3 fatty acids have been shown to slow down the growth of Malassezia pachydermatis, a common yeast infection in dogs and cats.
USP is an independent, not-for-profit authority that has set the official standards for medicines, dietary supplements and ingredients in the United States since 1820. USP verification assures that ingredient pass rigorous purity testing.
Guaranteed Analysis:
Crude Fat: Not less than 99%.
Vitamin A: 220 IU.
Vitamin D3: 50 IU.
Vitamin E: 2 IU.
Eicosapentaenoic Acid: 110 mg.
Docosahexaenoic Acid: 73 mg.
Not recognized as an essential nutrient by AAFCO dog or cat nutrient profiles.
Ingredients: Fish Oil, Gelatin, Glycerin, Water, dl-alpha Tocopherol (source of Vitamin E), Vitamin A palmitate, Vitamin D3.
Store at room temperature.
AllerG-3 is 100% omega-3 and does not contain any of the other omega fatty acids that studies show may actually promote skin inflammation. Also contains vitamins A and E, antioxidants which help decrease free radical damage caused by inflammation. Omega -3 fatty acids have been shown to slow down the growth of Malassezia pachydermatis, a common yeast infection in dogs and cats.
USP is an independent, not-for-profit authority that has set the official standards for medicines, dietary supplements and ingredients in the United States since 1820. USP verification assures that ingredient pass rigorous purity testing.
Guaranteed Analysis:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- KOHLER Fuel Cap Assembly (17 173 49-S)
- STENS Coupler 240-860 For Scag 46513 (240-860)
- GARDEN ZONE FENCE VNYL GRN 48""X50' (024850)
- TRUE TOUCH Deshedding Glove/Pet (TU011124)
- TOY TIME Kids Play Tunnel 4-Way Pop Up Crawl Indoor/Outdoor Portable Playhouse Fun for Children and Pets (439445KWZ)
- CONAIR Brush Pet Slicker LG (US7352 18)
- NEW AGE PET Dog Cushion, w/Removeable Cover, Large (CSH400-L)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, E (EHHB102M)
- DUKE Dog Proof Raccoon Trap (0510)
- ALGOPLUS 250 ml Regenerator Liquid Fertilizer (AL328525)
- Pet Fulfillment Pet Grooming & Health