Shop All Food Service Appliance Parts
Pet Adobe
Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Gray
Mfr # 651018QLQ
Zoro # G201709181
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20
- Height 3.5
- Width 21
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 651018QLQ
- Zoro # G201709181
- UPC # 194189586940
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 20 |
Height | 3.5 |
Width | 21 |
Details
Weight | 4 |
Description
The Waterproof Memory Foam Pet Bed by has dual covers, memory foam and a 100 Percent waterproof inner lining to provide ultimate comfort, support, and protection for your pets. The removable waterproof inner cover protects the memory foam from getting wet or soiled if your active pet is a swimmer or enjoys playing in the mud. The microsuede removable outliner cover provides comfort has a water-resistant bottom and is machine washable. Designed to achieve maximum comfort and support for your four-legged friend, this easy to care for bed is sure to be a hit with both you and your pet!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Lodge Oval Wood Walnut Stain Underliner, PK6 (UOPB)
- FETCO Large Seat Cup For - Part# 71035 (71035)
- GENUINE JOE Hot/Cold Foam Cups, 14 Fl Oz, Wht, PK1000 (GJO58553)
- GROEN Contactor 3P 40/50A 24V (101108)
- PET ADOBE Scratching Post with Sisal Rope, Toy, and Paw Shaped Base Interactive Play for Cats/Kitten |24.5-inch (559757CBO)
- PET ADOBE Elevated Pet Bed, Portable Raised Cot-Style with Non-Slip Feet, 24.5"x 18.5"x 7" for Pets (Gray) (194304ISR)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - 30x24, Navy (797585CTO)
- PET ADOBE Pet Adobe Thermal Dog Bed - Self-Warming 36x24, Gray (677960KAQ)
- PET ADOBE Furniture Cover for Couch/Sofa with Non-slip Strap | Stain Resistant Good for Kids and Pets (Gray) (925546DYD)
- HOBART Belt (00-291704)
- H & K INTERNATIONAL Switch (G-E01051)
- Pet Adobe Food Service Appliance Parts