Shop All Pet Beds
Pet Adobe
Waterproof Dog Crate Pad Kennel Bed Easy-to-Clean Multi-Purpose Mat for Home and Car Travel (Gray)
Mfr # 894927VXY
Zoro # G501715455
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38.75
- Height 1.38
- Width 25
- Weight 2.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 38.75 |
Height | 1.38 |
Width | 25 |
Details
Weight | 2.45 |
Description
Keeping your kennel clean and sanitary has never been easier with the Waterproof Dog Crate Pad/Bed by Pet Adobe. This 38.75-in x 25-in pet bed repels water spilled in the crate, drool and accidents that can happen while your pet rests in its safe place. The liquid pools and sits on top of the reversible water-resistant nylon so you can rinse or wipe clean with ease. Designed to add comfort for your four-legged friend, this easy to care for foam bed is sure to be a hit with both you and your pet!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 12" (120SXEA041)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- LOGO CHAIR Elite Blue Chicago Cubs Director's Folding Chair (506-12E)
- KOHLER Ignition Module (17 584 03-S)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Brown (570736QWY)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- PET ADOBE Pet Adobe 43"x29" Plush Cozy Pet Bed - Tan (397473GHT)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- Pet Adobe Pet Beds