Shop All Pet Bowls & Feeders
Pet Adobe
Set of 2 Stainless Steel Hanging Pet Bowls Dishes for Food and Water | Dogs / Cats 48-Fl Oz
Mfr # 746719PJW
Zoro # G701715286
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25
- Weight 0.85
- Width 30
- Length 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pet Adobe
- MFR # 746719PJW
- Zoro # G701715286
- UPC # 194189587411
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Height | 0.25 |
Width | 30 |
Length | 40 |
Details
Weight | 0.85 |
Description
The Waterproof Pet Blanket by Pet Adobe is a cozy and great-looking option to protect your couch or bed from spills, stains, drool and pet fur. This lap blanket is reversible, plush on one side and lined on the other with Sherpa. For easy cleaning, the blanket is machine washable. It's perfect to throw on furniture to keep it free of stains or hair, and It's also an incredibly soft blanket for you and your furry friend to snuggle with!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- JR PRODUCTS JR Products 00135 Deluxe Compartment Thumb Lock - 1-1/8" (00135)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- PANACEA PRODUCTSRP GT 2GAL Galv WTR Can (84884TV)
- PET ADOBE Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5” Stand for Dogs/Cats (40-ounce Each) (655130HHU)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- PRESTIGE PET FOOD CAN LID 2 PK (A00260)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- Pet Adobe Pet Bowls & Feeders