Shop All Pet Bowls & Feeders
Pet Adobe
Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water | Dogs / Cats, 20-Fl Oz
Mfr # 549386BEY
Zoro # G501776456
original price:
$13.95
10% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.9
- Height 3.75
- Length 7
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 549386BEY
- Zoro # G501776456
- UPC # 194189539410
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Height | 3.75 |
Length | 7 |
Width | 6.5 |
Details
Weight | 0.9 |
Description
The Stainless Steel Hanging Pet Bowls by Pet Adobe offer a safe, reliable and no mess feeding option for every pet owner. The hanging brackets help to keep each dish steady to allow your pet to eat and drink easily, and also helps to prevent mess and spills in the crate. Made of high quality material that does not harbor bacteria and odor, these long-lasting bowls are an ideal addition to your assortment of pet supplies for your furry friends!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 24 Can Cooler (617-63-1A)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7102-DW)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- HUSQVARNA Deck Belt (584453101)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- PET ADOBE Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5” Stand for Dogs/Cats (40-ounce Each) (655130HHU)
- K&H PET PRODUCTS Pet Thermal Bowl Gray 10.5" x 10.5" x 3" (2005)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- QT DOG QT Dog SS0214 96 Ounce Embossed Rim Standard Food Bowl (SS0214)
- Pet Adobe Pet Bowls & Feeders