Shop All Pet Grooming & Health
Pet Adobe
Self-Grooming Cat Arch with Bristle Ring Brush and Base Groomer | Controlling Healthy Fur and Claws
Mfr # 560876JBM
Zoro # G701776256
original price:
$13.39
5% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 11.25
- Height 13
- Weight 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 560876JBM
- Zoro # G701776256
- UPC # 194189587343
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 14.5 |
Width | 11.25 |
Height | 13 |
Details
Weight | 1.58 |
Description
Keep your cat's fur looking sleek and healthy with the Pet Adobe Self Grooming Arch. The arched ring features bristles that gently brush your cat's fur to help with shedding and removes any excess hair when they rub against it. The self groomer also features a sturdy carpet base for your cat to use as an outlet for scratching. While it acts as a massage to your feline friend for enjoyable use, it is also an ideal way to protect your home and furniture from cat hair and claw marks. The self grooming arch is easy to assemble, easy to clean, and even contains a no-mess opening to place catnip to help attract your cat or kitten!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Drive Wheel (8" x 2") (7103500YP)
- LOGO BRANDS New York Jets Checkerboard Canopy (622-42C)
- FLETCHER-TERRYMPANY 7 Push Glazier Points (08-711)
- MTD Tire-Tiller Ag (734-0808A)
- PET ADOBE Pet Adobe High Density Foam 3 Tier Pet Steps - Tan (806326RSF)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Beige (745407VEG)
- PET ADOBE Bi-Fold Pet Ramp, Lightweight with Safe Non-Slip Traction Surface and Raised Sides for Cars, SUVs (709422XRP)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- PET ADOBE Pet Adobe Large-XL Self Warming Thermal Pet Crate Pad-36"x24"-Chocolate (439203RKL)
- PROVIZOR PRODUCTS Long Snout Optivizor for Whippets/Greyhounds SMALL (2053-S)
- Pet Adobe Pet Grooming & Health