Shop All Pet Beds
Pet Adobe
Pet House Ottoman Collapsible Multipurpose Bed Cube and Footrest Faux Leather forCat or Small Dog
Mfr # 172909DNX
Zoro # G901715451
original price:
$35.29
10% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 15
- Height 15
- Weight 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 15 |
Width | 15 |
Height | 15 |
Details
Weight | 7.4 |
Description
The Pet House Ottoman by Pet Adobe is uniquely designed to offer a place for you to comfortably rest your feet, and for your pet to comfortably sleep! This multipurpose piece can double as a padded footrest, or as a peaceful hideout for any cat or small dog. The cube-style ottoman has an opening for your pet to use and includes an inner removable insert pillow that is warm and cozy for them to relax in comfortable privacy. The ottoman also features a space-saving design for use in the home and is also collapsible for convenient storage or travel!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO SureFire Multi-Tool - Everything You Need to Start Your Fire (40549)
- STENS Inner Air Filter 102-608 For John Deere At171854 (102-608)
- E-Z-GO Brake Drum/Hub, 4 Lug Gas (21807G1)
- JED Pool Tools Pro Leaf Skimmer Head 215 in H X 15 in W X 155 in L (40-369)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Pet Adobe Orthopedic Pet Bed - Egg Crate & Memory Foam with Washable Cover 46 x 27 x 4 inches - Tan (174378RHM)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Jumbo (513997EVH)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Brown (570736QWY)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Pet Adobe Waterproof Dog Crate Pet Bed 38.75x25-Navy (877569LAL)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- Pet Adobe Pet Beds