Shop All Pet Beds
Pet Adobe
Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 36 x 27 x 2.75
Mfr # 987302WZD
Zoro # G601776240
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 27
- Height 2.75
- Length 36
- Weight 3.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 27 |
Height | 2.75 |
Length | 36 |
Details
Weight | 3.04 |
Description
Give your pets ultimate comfort and support with the Charcoal Infused Foam Pet Bed by Pet Adobe. This pet bed cushion is made of 2.75-inch thick high density foam that is infused with bamboo charcoal to resist odor and mildew. The foam has an egg crate design to evenly distribute your pet's weight and is great for older pets with arthrIt's or muscle stiffness. The cover is plush polyester with a quilted top for extra comfort and a nonslip, water resistant bottom to keep it dry and stable. The cover also has a zipper for easy removal and can be machine washed for convenient care.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Lawn 3Arm Sprinkler Rotary (808833-1003/1)
- MI-T-M Spray Bar (33-0299)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-25.5x19 inches-Forest (879050QLM)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed – Tan (999302TLI)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Brown (491095HTG)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET ADOBE Pet Adobe Thermal Dog Bed - Self-Warming 25x18, Gray (547604EGY)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- Pet Adobe Pet Beds