Shop All Pet Beds
Pet Adobe
Pet Adobe Waterproof Dog Crate Pet Bed 34x21-Navy
Mfr # 760845WIW
Zoro # G801778198
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.38
- Length 34
- Width 21
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.38 |
Length | 34 |
Width | 21 |
Details
Weight | 2 |
Description
The Waterproof Dog Crate Pet Bed provides a cozy, supportive, and water-resistant pad inside your four-legged friends kennel. Whether you have a puppy or a senior aged dog, this pet bed's water-resistant nylon shell is easy to clean and is built to last if your furry friend spills water or has an accident. Filled with comfortable foam, this versatile dog bed can also be used outdoors on the patio, at the lake, in the car, and in an RV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly (82-017)
- TIGER LIGHTS Left LED Work Light For John Deere 6010, 6110, 6110L, 6200 AL78177; (TL7210L)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X50)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- PET ADOBE Pet Adobe Orthopedic Pet Bed - Egg Crate & Memory Foam with Washable Cover 46 x 27 x 4 inches - Tan (174378RHM)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Brown by Pet Adobe (516981YOY)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed – Tan (999302TLI)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Pink (650334CGD)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- Pet Adobe Pet Beds