Shop All Pet Beds
Pet Adobe
Pet Adobe Waterproof Dog Crate Pet Bed 34x21 - Gray
Mfr # 407336JKB
Zoro # G801776705
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Length 34
- Height 1.38
- Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 21 |
Length | 34 |
Height | 1.38 |
Details
Weight | 2.05 |
Description
The Waterproof Dog Crate Pet Bed provides a cozy, supportive, and water-resistant pad inside your four-legged friends kennel. Whether you have a puppy or a senior aged dog, this pet bed’s water-resistant nylon shell is easy to clean and is built to last if your furry friend spills water or has an accident. Filled with comfortable foam, this versatile dog bed can also be used outdoors on the patio, at the lake, in the car, and in an RV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASONAL TRENDS Bamboo Torch Asst Colors 4Ft (Y2566)
- KOHLER D/D Air Filter (47 083 01-S)
- CHILL-ITS BY ERGODYNE Orange & Gray Industrial Hard Sided Cooler - 17 Quart (5170)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Tan/White Animal Print (728420YHZ)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (807180YSG)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - Navy (118623BOK)
- Pet Adobe Pet Beds