Shop All Pet Grooming & Health
Pet Adobe
Pet Adobe Portable Pop-Up Pet Playpen (Blue/Black)
Mfr # 495134DRM
Zoro # G401776358
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Height 25
- Length 42
- Weight 6.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 495134DRM
- Zoro # G401776358
- UPC # 194189539243
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Width | 42 |
Height | 25 |
Length | 42 |
Details
Weight | 6.21 |
Description
The Pet Adobe Pop up Playpen is a convenient way to provide your pets with a safe place to play inside or outside. At 25-ines tall and 42-ines in diameter this enclosure is ideal to keep puppies, kittens, bunnies, or other small pets safely contained as they play or exercise, while the two zippered doors provide easy access. Equipped with a storage pocket and a durable canvas carrying case, this travel-friendly playpen folds flat so you can take it along anywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- TARPS NOW 12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1220)
- FIMCO Fimco Hose, 3/4" MGHT x 1/2" Hose Barb Fitting (5067121)
- CORONA TOOLS Manure Fork, 5 Tine, 54" Ash Wood Handle (FK 72005)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- PET ADOBE Pet Adobe High Density Foam Stairs 3 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (113544DFU)
- PET ADOBE Bi-Fold Pet Ramp, Lightweight with Safe Non-Slip Traction Surface and Raised Sides for Cars, SUVs (709422XRP)
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- AU-VE-CO PRODUCTS M6-1.0 FREE SPINNING WSHR NUT 16MM PK/25 (AV12595)
- Pet Adobe Pet Grooming & Health