Shop All Pet Grooming & Health
Pet Adobe
Pet Adobe Freestanding 4 Panel Pet Gate (Dark Brown)
Mfr # 871616EGE
Zoro # G801715100
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.75
- Length 73
- Width 0.75
- Weight 13.21666667
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 871616EGE
- Zoro # G801715100
- UPC # 194189585097
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 23.75 |
Length | 73 |
Width | 0.75 |
Details
Weight | 13.21666667 |
Description
The Freestanding 4 Panel Folding Pet Gate from Pet Adobe is a safe and efficient way to confine your pets while offering a decorative touch to your home decor. The accordion style four panel wood barrier is 73-inches long to accommodate most doorways, thresholds, hallways, and staircases without marking walls or drilling holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Replacement Wick, 4", for use in all Windproof Lighters (1WK)
- KRAFT TOOL Gauge Rake/Leveler, 36" (CC976-01)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- BLACKSTONE Stainless Steel Black/Silver Grill Tool Set 5 pc (5481)
- PET ADOBE Pet Pool and Bathing Tub-Foldable with Carrying Bag, Travel Friendly for Dogs, Cats and Pets 30x12 (750039BJJ)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- PET ADOBE Pet Adobe Collapsible Dog Pool and Bath with Drain (490389UBQ)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Brown (727173BMK)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE XLARGE (2322-CH-XL)
- Pet Adobe Pet Grooming & Health