Shop All Pet Grooming & Health
Pet Adobe
Pet Adobe Freestanding 4 Panel Pet Gate (Brown)
Mfr # 804963FYS
Zoro # G801715636
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.7
- Length 72
- Height 32
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 804963FYS
- Zoro # G801715636
- UPC # 194189585127
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 72 |
Height | 32 |
Width | 1 |
Details
Weight | 9.7 |
Description
The Freestanding 4 Panel Folding Pet Gate from Pet Adobe is a safe and efficient way to confine your pets while offering a decorative touch to your home decor. The accordion style four panel wood barrier is 72-inches long to accommodate most doorways, thresholds, hallways, and staircases without marking walls or drilling holes. Connected with strong metal hinges, the pet gate folds down to 4-inches wide for compact storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDLAM Insecticide (17oz) (27911-T17)
- STENS Muffler For Briggs & Stratton 100200, 135200, 170400, 171400; 105-163 (105-163)
- DYNABRADE PAD 8" HOOK IT (DB56237)
- RAIN BIRD Spray Head Nozzle, 0.65 to 3.7 gpm, PVC (15APC1)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- PET ADOBE Self-Grooming Cat Arch with Bristle Ring Brush and Base Groomer | Controlling Healthy Fur and Claws (560876JBM)
- PET ADOBE 2180 Pet Adobe | Home and Car Folding Pet Ramp | Compact and Lightweight (578408LFO)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- PET ADOBE Pet Adobe High Density Foam Stairs 4 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (478231LDT)
- PET ADOBE Pet Adobe Collapsible Dog Pool and Bath with Drain (490389UBQ)
- Pet Adobe Pet Grooming & Health