Shop All Pet Grooming & Health
Pet Adobe
Pet Adobe Freestanding 3 Panel Pet Gate (White)
Mfr # 724265IPN
Zoro # G501715134
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.75
- Length 54.75
- Width 0.75
- Weight 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 724265IPN
- Zoro # G501715134
- UPC # 194189585172
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 23.75 |
Length | 54.75 |
Width | 0.75 |
Details
Weight | 10.2 |
Description
The Freestanding 3 Panel Folding Pet Gate from Pet Adobe is a safe and efficient way to confine your pets without clashing with your decor. The accordion style three panel wood barrier is 54.75-inches long to accommodate most doorways, thresholds, hallways, and staircases without marking walls or drilling holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- MTD Tire-Tiller Ag (734-04163A)
- OREGON Edger Blade (40-519)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Brown - 35x35 (772858TAC)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- PET ADOBE Pet Adobe Plush Cuddle Cave, Igloo House to Sleep/Play, Removable Cushion for Small Dogs, Cats, Blue (869751NAL)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- DOGIPARK Jump Hurdles For Dogs, 3-Level (7523)
- Pet Adobe Pet Grooming & Health