Shop All Pet Beds
Pet Adobe
Pet Adobe 43"x29" Plush Cozy Pet Bed - Blue
Mfr # 919872ZNG
Zoro # G401710666
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 43
- Length 29
- Height 4.25
- Weight 3.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 43 |
Length | 29 |
Height | 4.25 |
Details
Weight | 3.55 |
Description
The Pet Adobe Comfy Cozy Pet Bed gives your furry friend a great place to lay their head! The lush Sherpa covered memory foam center is surrounded by over-stuffed padding, making your pet feel comfy and cozy. The nylon outer edge padding wipes clean and features an embroidered Paw Print. Give your four legged friend the comfort and relaxation they deserve with the Pet Adobe Comfy Cozy Pet Bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- CLASSIC ACCESSORIES RV R-Pod Cover, up to 18 ft 8" Long, Grey (80-255-151001-00)
- BRIGGS & STRATTON Air Cleaner Cover (697420)
- SENIX 58 Volt Max* 14-Inch Cordless Brushless Chainsaw, Tool Only (CSX5-M-0)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Jumbo (513997EVH)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36” x 27” Brown (898638XUA)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Brown by Pet Adobe (516981YOY)
- Pet Adobe Pet Beds