Shop All Pet Toys
Pet Adobe
Pet Adobe 3-Tier Cat Tree House- Play Area with 3 Perches, Scratching Poles and Toys- 27.5 inch Tall
Mfr # 277696AYU
Zoro # G901715581
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.5
- Width 19.5
- Height 27.5
- Weight 15.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 19.5 |
Width | 19.5 |
Height | 27.5 |
Details
Weight | 15.56 |
Description
This 3-Tier Cat Tree House from Pet Adobe is a 27.5-inch tall playground of scratching posts, a cheese wheel and perches - everything your indoor cat needs for playtime, napping, and solace. Featuring a stable wooden base, plush carpet, and sisal rope, this easy to assemble climbing structure will keep multiple cats entertained and their claws off your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Bar for M18 FUEL 10 in. Pole Saw (48-09-5001)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- BRIGGS & STRATTON ARMATURE-MAGNETO (798616)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE 3-tier 34.5-inch Cat Tree Multilevel Tower with Scratching Posts, Ladder and Toys for Cats/Kittens (599663DNS)
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- WESTMINSTER PET PRODUCTS Westminster Pet Products 229357 Emoji Plush Dog Toy with Squeaker; Assorted Emoji Styles (229357)
- Pet Adobe Pet Toys