Shop All Pet Beds
Pet Adobe
Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 44x35x4.75 Tan by Pet Adobe
Mfr # 561543ACI
Zoro # G701715057
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 44
- Width 35
- Weight 9.92
- Height 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 44 |
Width | 35 |
Height | 4.75 |
Details
Weight | 9.92 |
Description
The Pet Adobe Orthopedic Pet Bed with machine washable non-slip bottom cover has a 2.75 inch layer of high density foam coupled with a two-in layer of memory foam to provide maximum support and comfort for any dog or cat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POCKET HOSE 0.75 in. Dia. x 25 ft. Silver Bullet Expanding Black Fabric Garden Hose (PO7023)
- CHIGGER CREEK Sweetwood Chips 200Ci (762594040076)
- SUN JOE Replacement Trimmer String, TRJ607E, PK6 (TRJ607E-RS-6PK)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed – Tan (999302TLI)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- AEROMARK Aeromark M01CZH-L Armarkat Pet Bed Mat-Pink 35 x 22 x 3 (M01CZH-L)
- Pet Adobe Pet Beds