Shop All Pet Toys
Pet Adobe
Interactive Toy Rocking Activity Mat with Playing Station, Scratching Area/Toys for Cats/Kittens
Mfr # 337877HPI
Zoro # G801776545
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.5
- Width 12
- Height 19
- Weight 1.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 23.5 |
Width | 12 |
Height | 19 |
Details
Weight | 1.41 |
Description
Keep your cat active and entertained with the Pet Adobe Interactive Rocking Activity Mat. The toy features a rocking base with a hanging toy and a tube with a jingling rolling ball that will continue to move without getting caught while your cat is playing! The interactive toy lets your cat attempt to chase down the ball on their own, or even allows you to join in by patting the ball in the tube to your cat as they try to catch it. This toy rocks while your cat plays, and was designed to not only entertain your furry friend, but also to help to encourage activity, mental stimulation, and satisfy your cats senses and natural hunting instincts. The durable toy is made of sturdy plastic that can stand up to attempts to hunt down the ball or hanging toy. It assembles in just seconds and is also easy to clean- just wipe it down with a damp cloth and your cat will be ready to get back on the hunt for the elusive rolling ball!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- STENS Electric Pto Clutch 255-383 For Warner 5215-13 (255-383)
- BULLY TOOLS Mason Hoe, Long Fiberglass Handle (92360)
- CHAMPION SPORTS INDOOR/OUTDOOR FLEXIBLE CONE SET, VINYL, ASSORTED COLORS, 6 Pieces (TC9SET)
- PET ADOBE Pet Adobe 28 inch Sisal Burlap Cat Scratching Post (548799SSG)
- PET ADOBE Cat tree and Scratcher with 2 Sisal Post, Bed and Interactive Toy Play for Cats/Kitten |15.75-inch (408946VOD)
- PET ADOBE Cat Condo 2 Story Double hole with scratching surface 14in diameter 20.5in high gray by Pet Adobe (129409XSV)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- PET ADOBE 3-tier 34.5-inch Cat Tree Multilevel Tower with Scratching Posts, Ladder and Toys for Cats/Kittens (599663DNS)
- IRONCAT Sardine with Catnip Pouch (IR307829)
- Pet Adobe Pet Toys