Shop All Pet Grooming & Health
Pet Adobe
Furniture Cover for Chair with Non-slip Strap | Stain Resistant Good for Kids and Pets (Gray)
Mfr # 951613GRV
Zoro # G201715144
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Length 78
- Width 73
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pet Adobe
- MFR # 951613GRV
- Zoro # G201715144
- UPC # 194189592606
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 0.25 |
Length | 78 |
Width | 73 |
Details
Weight | 1.9 |
Description
The Pet Adobe 100 Percent Waterproof Furniture Cover will protect your furniture from spills, stains, fur, accidents and general messes caused by your pets or children. This attractive, easy to care for furniture protector is designed to fit most upholstered chairs. For added convenience the waterproof cover also includes elastic straps to hold it in place as well as three large pockets for your remote, phone, table, magazine and more. This furniture cover is easy to put on, easy you take off, looks great in any home and will help extend the life and look of your upholstered furniture!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- HORSEMENS PRIDE Amazing Graze (1163)
- TERRO ANT KILLER LQUID BRX 2OZ (T200V)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- PET ADOBE Pet Adobe Pop-Up Playpen with Carrying Case | Indoor/Outdoor 26.5"x 17"| Dogs & Cats (Blue) (819024AMG)
- PET ADOBE Pet Adobe High Density Foam Stairs 3 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (113544DFU)
- PET ADOBE Pet Adobe High Density Foam 3 Tier Pet Steps - Tan (806326RSF)
- PET ADOBE Furniture Protector Pet Cover with Shredded Memory Foam filled 30" x 30.5"for Dogs and Cats (Beige) (245819BAD)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Brown (727173BMK)
- PET ADOBE Pet Adobe Plush Cuddle Cave, Igloo House to Sleep/Play, Removable Cushion for Small Dogs, Cats, Blue (869751NAL)
- VON KLAUS Double Spring Nail Nipper, 6.5in Angled Concave, German Surgical Steel (VK035-0139)
- Pet Adobe Pet Grooming & Health